missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMI 6000 Series Inverted Microscope PROMO

Ideal for observing critical live cultures, large specimens and reactions. Laxco™ has ergonomic, robust design efficiently accommodates specimens within all types of culture vessels and multi-well plates.

Manufacturer:  Laxco™ LMI6PH23PMO

 View more versions of this product

Catalog No. LMI6PH23PMO

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Optics
  • Brigtfield, Phase Contrast, and Fluorescence (optional) contrast methods
  • Diopter adjustments
  • 50mm to 75mm Interpupillary adjustments
  • Infinity corrected optical system
  • Anti-reflective coatings on optics
  • Parcentered and parfocal objectives
  • 360° rotatable, 45° binoculars
  • Pre-centered phase annuli
  • Fixed koehler illumination
  • Objective turret: 4 Position
Stand
  • Large T-Shaped body for maximum stability
  • Coaxial focus drive with 2 micron precision
  • ECO IR sensor automatically savels power when scope is not in use
  • High contrast for cell and tissue culture applications
  • Camera port for attaching a camera
  • 50/50 image split to camera
Specifications

Specifications

Stage: Fixed
4X Ph and 20X Ph
Advanced Research, Laboratory
Trinocular
Infinity, DIN, Plan Long Working Distance (LWD)
2 Year - electronic, mechanical, optical with option to extend to 5 years
0.3 N.A. Abbe, with Iris Diaphragm and 72mm WD
Plan Flour LWD PH
10X
5w LED
External, 110 to 220V Auto Switch
22mm
Documents
Promotions

Promotions