missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMI-3000 Series Routine Inverted Microscope

Laxco's LMI-3000 Series Inverted Microscope features a compact stand, phase contrast illumination and research grade optics making it ideal for cell culture applications.

Manufacturer:  Laxco™ LMI3PH4

 View more versions of this product

Catalog No. LMI3PH4



Description

Description

OPTICS:

  • Brightfield and Phase Contrast Illumination
  • LWD plan achromat phase contrast objectives
  • 10x/22mm high eyepoint widefield eyepieces
  • Infinity corrected optical system
  • Anti-reflective coatings on optics
  • Parcentric & parfocal objectives
  • Pre-centered phase annuli

STAND:

  • Compact and stable microscope body
  • Trinocular photo port for attaching camera
  • 45° inclined eyetubes
  • Diopter adjustment
  • 50mm to 75mm Interpupillary adjustments
  • 5w LED transmitted illumination
  • Fixed stage platform with optional mechanical stage
  • Coaxial coarse/fine focus drive with 2 micron precision
  • High contrast for cell and tissue culture applications
  • Camera port for attaching a camera (80:20 light split)

Warranty

5 year mechanical/optical defects, 1 year electrical

Specifications

Specifications

10x/22mm
5w LED
38.1cm
Stand, Objectives, Eyepieces, Phase Slider
22.9cm
life science, research, academia, cell culture
0.3NA, 72mm WD
LWD Plan Ach Phase Contrast
Infinity Optical System
5 year mechanical/optical defects, 1 year electrical
Trinocular
Inverted Microscope
50/60Hz
100V to 240V
LMI3000 Series
Greenough Optical System
4x, 10x
5-position
100V-240V
22mm
SDS
Documents
Promotions

Promotions