missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ LMC-5000 Series Compound Microscope System
Laxco™ LMC-5000 Series Compound Microscope System equipped with large industrial base, precision optical elements, with infinity corrected optics delivers an unprecedented, crisp, vibrant colors with quality.
Manufacturer: Laxco™ LMC5FL1
Description
Head- Trinocular head, with 70/30 split phototube for attaching of camera
- 30° observation angle
- Focusable eyepieces
- Adjustable interocular distance
- Collapsible rubber eyecups
Objectives
- Plan Semi-Apo flour lens with high N.A. produce flat FOV, and superior resolution and light gathering ability
- Sealed 40X to prevent accidental damage from Use of Oil at 100X
- Infinity corrected
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
Stand
- Built-in carrying handle
- Reverse, removable objective turret (6 Position), with DIC slot, allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
- LBD and ND filters built in with pull out levers
- Focusing tension control
- LED brightness control indicator
- Photo preset button for optimized brightness for photography
- Reflected 100 watt transmitted illumination with removable housing
Illumination
- Full Koehler illumination with field diaphragm
- 100w Halogen
Specifications
19.9 in. | |
Eyepieces, Stand, Dust Cover, Objectives, GFP/RFP/DAPI filters, 6 Channel Fluorescence Illuminator, Mercury Lamp Housing, Power Supply, Mercury Bulb, Power Cord, Immersion Oil, UV Shield, and Filter | |
Coarse and Fine | |
26.9cm | |
4X, 10X, 20X, 40X, 100X oil | |
56.1cm | |
Advanced Research, Clinical, Lab | |
100w Mercury, 100w Halogen Lamp | |
Internal, 110 to 220V Auto Switch | |
Compound Microscope |
50.5cm | |
Right-Handed, X/Y Rackless Mechanical Stage | |
10.6 in. | |
0.9 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.22 N.A. | |
24 in. | |
10X, 25mm FOV | |
Trinocular | |
Infinity, Semi-APO Plan Fluor to 25mm FOV | |
2 Year - electronic, mechanical, optical with option to extend to 5 years |