missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-5000 Series Compound Microscope System

Laxco™ LMC-5000 Series Compound Microscope System equipped with large industrial base, precision optical elements, with infinity corrected optics delivers an unprecedented, crisp, vibrant colors with quality.

Manufacturer:  Laxco™ LMC5MT1

 View more versions of this product

Catalog No. LMC5MT1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Head
  • Trinocular head, with 70/30 split phototube for attaching of camera
  • 30° observation angle
  • Focusable eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups
Objectives
  • Plan Semi-Apo flour lens with high N.A. produce flat FOV, and superior resolution and light gathering ability
  • Sealed 40X to prevent accidental damage from Use of Oil at 100X
  • Infinity corrected
  • Anti-reflective optical coatings, for superior optical quality 
  • Parfocal and parcentered
Stand
  • Built-in carrying handle
  • Reverse, removable objective turret (6 Position), with DIC slot, allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
  • LBD and ND filters built in with pull out levers
  • Focusing tension control
  • LED brightness control indicator
  • Photo preset button for optimized brightness for photography
  • Reflected 100 watt transmitted illumination with removable housing
Illumination
    Full Koehler illumination with field diaphragm
  • 100w Halogen
Specifications

Specifications

19.9 in.
Eyepieces, Stand, Dust Cover, Objectives, Metal Stage Plate, Reflected Illuminator, 100w Illuminator, 100w Bulb, Power Cord, Immersion Oil, and Filter
Coarse and Fine
26.9cm
5X, 10X, 20X, 50X , 100X
56.1cm
Advanced Research, Material Science Labs, Manufacturing
100w Halogen
Internal, 110 to 220V Auto Switch
Compound Microscope
50.5cm
Right-Handed, X/Y Rackless Mechanical Stage - Metal
10.6 in.
Infinity Reflected Lighting system
22 in.
10X, 25mm FOV
Trinocular
Infinity, BF/DF Semi-APO METL to 25mm FOV
2 Year - electronic, mechanical, optical with option to extend to 5 years
Documents