missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-5000 Series Compound Microscope System

Laxco™ LMC-5000 Series Compound Microscope System equipped with large industrial base, precision optical elements, with infinity corrected optics delivers an unprecedented, crisp, vibrant colors with quality.

Manufacturer:  Laxco™ LMC5MD3

 View more versions of this product

Catalog No. LMC5MD3

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Head
  • Trinocular head, with 70/30 split phototube for attaching of camera
  • 30° observation angle
  • Focusable eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups
Objectives
  • Plan Semi-Apo flour lens with high N.A. produce flat FOV, and superior resolution and light gathering ability
  • Sealed 40X to prevent accidental damage from Use of Oil at 100X
  • Infinity corrected
  • Anti-reflective optical coatings, for superior optical quality 
  • Parfocal and parcentered
Stand
  • Built-in carrying handle
  • Reverse, removable objective turret (6 Position), with DIC slot, allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
  • LBD and ND filters built in with pull out levers
  • Focusing tension control
  • LED brightness control indicator
  • Photo preset button for optimized brightness for photography
  • Reflected 100 watt transmitted illumination with removable housing
Illumination
    Full Koehler illumination with field diaphragm
  • 100w Halogen
Specifications

Specifications

19.3 in.
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, and Filter
Coarse and Fine
130.5cm
4X, 10X, 20X, 40X, 100X oil
62.1cm
Advanced Research, Clinical, Lab, Teaching
100w Halogen
Internal, 110 to 220V Auto Switch
Compound Microscope
49.1cm
Right-Handed, X/Y Rackless Mechanical Stage
51.3 in.
0.9 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.22 N.A.
24.4 in.
10X, 25mm FOV
Trinoc/Binoc Multi-Discussion
Infinity, DIN, Plan Fluor to 25mm FOV
2 Year - electronic, mechanical, optical with option to extend to 5 years
Documents