missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-4000 Series Fluorescence Compound Microscope System

Laxco™ LMC-4000 Series Fluorescence Compound Microscope System provides simple, easy-to-use operation, with signal-to-noise ratio. Single channel LED fluorescence wave-length specific and hard coated filters block out 90% of the unwanted light.

Manufacturer:  Laxco™ LMC4FL4PMO

 View more versions of this product

Catalog No. LMC4FL4PMO

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Head
  • Trinocular head, with 100/100 split phototube for attaching of camera
  • 30deg;observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups

Objectives
  • Plan semi-Apo flour lens with high N.A. produce flat FOV,  and superior resolution and light gathering ability
  • Infinity corrected
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered
Flourescence
  • Four-Channel LED fluorescence
  • Wave length specific LED
  • No bulb alignment
  • 25,000 bulb life means no replacement of bulb
  • No warm up or cool down
  • Unprecedented Signal to Noise Ratio
  • Adjustable light intensity controls
  • Shutter to switch between brightfield and fluorescence
  • Simple, easy to use design for quick detection of fluorescence signal
  • Stable excitation energy with 5% drop in excitation energy over life of bulb
  • Hard coated filter technology for maximum efficiency in blocking out unwanted light
Stand
  • Reverse Objective Turret Allows for Easy Access to Slides
  • Adjustable Focusing Stop Protects Slides from Accidental Damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
Illumination
  • Cool, stable, color temperature and  Brightness Intensity
  • 50,000 bulb life
Specifications

Specifications

19.80 in.
Eyepieces, stand, dust cover, objectives, power cord, immersion oil
Coarse and Fine
26.9cm
4X, 10X, 20X, 40x, 100X oil
55.4cm
10X, 22mm FOV
Trinocular
Infinity, DIN, plan LWD METL
2 Year - electronic, mechanical, optical with option to extend to 5 years
50.3cm
Fluorescence Filter/s: EX 365 +/- 25, EM 460 +/- 25; EX 470 +/- 20, EM 525 +/- 20; EX 560 +/- 20, EM 645 +/- 37
10.59 in.
1.2 N.A. Abbe, with iris diaphragm and flip out lens with 0.9 N.A.
21.8 in.
Bertrand lens
Research, Basic Clinical, Lab
5w LED Transmitted 5wLED Fluorescence
Internal, 110 to 220V Auto switch
Microscope
Documents
Promotions

Promotions