missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ LMC-4000 Series Brightfield Compound Microscope System
Tilting ergonomic trinocular head, with adjustable height for multiple user environments. Laxco™ LMC-4000 Series Compound Microscope System is ideal for multiple user environments.
Supplier: Laxco™ LMC4MD2
Description
Head- Tilting ergonomical Trinocular head, with adjustable height for multiple user environments
- 70/30 Split, phototube for attaching of camera
- 5-35°Observation Angle
- Adjustable Diopter on Left Eyepieces
- Adjustable Interocular Distance
- Collapsible rubber eyecups
- Sealed 40X to Prevent Accidental Damage From Use of Oil at 100X
- Infinity Corrected
- Plan Semi-Apo Flour lens with high N.A. produce flat FOV, brilliant color correctness, and superior resolution
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
- Objective Turret: 5 Position
- Built-in Carrying Handle
- Reverse Objective Turret Allows for Easy Access to Slides
- Adjustable Focusing Stop Protects Slides from Accidental Damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
- Cool, stable, color temperature and Brightness Intensity
- 50,000 bulb life
- Koehler Illumination:Full with Field Diaphragm
Specifications
1.2 N.A. Abbe, with iris diaphragm and flip out lens with 0.9 N.A. | |
10X/22 mm FOV | |
Halogen, Brightfield, 2-headed 100w | |
Plan Achromatic | |
Coarse and Fine | |
Eyepieces, stand, dust cover, objectives, power cord, immersion oil | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
130.5 cm | |
49 cm | |
62.1 cm |
Pointer: LED, 3 color, G/R/B, Movable Joystick | |
Trinocular Main, Binocular Pod 1, Binocular Pod 2 | |
4X, 10X, 20X, 40X, 100X (oil) | |
Microscope | |
Hematogical applications | |
infinity, DIN, Plan to 22mm FOV | |
53.37 in. | |
19.29 in. | |
24.44 in. | |
Internal, 110/220 V Auto Switch |