missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-4000 Series Brightfield Compound Microscope System

Tilting ergonomic trinocular head, with adjustable height for multiple user environments. Laxco™ LMC-4000 Series Compound Microscope System is ideal for multiple user environments.

Manufacturer:  Laxco™ LMC4PL5

 View more versions of this product

Catalog No. LMC4PL5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Head
  • Tilting ergonomical Trinocular head, with adjustable height for multiple user environments
  • 70/30 Split, phototube for attaching of camera
  • 5-35°Observation Angle
  • Adjustable Diopter on Left Eyepieces
  • Adjustable Interocular Distance
  • Collapsible rubber eyecups
Objectives
  • Sealed 40X to Prevent Accidental Damage From Use of Oil at 100X
  • Infinity Corrected
  • Plan Semi-Apo Flour lens with high N.A. produce flat FOV, brilliant color correctness, and superior resolution
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered
  • Objective Turret: 5 Position
Stand
  • Built-in Carrying Handle
  • Reverse Objective Turret Allows for Easy Access to Slides
  • Adjustable Focusing Stop Protects Slides from Accidental Damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
Illumination
  • Cool, stable, color temperature and  Brightness Intensity
  • 50,000 bulb life
  • Koehler Illumination:Full with Field Diaphragm
Specifications

Specifications

19.80 in.
Eyepieces, stand, dust cover, objectives, power cord, immersion oil
10.59 in.
1.2 N.A. Abbe, with Iris diaphragm and Flip out lens with 0.9 N.A.
21.8 in.
Bertrand lens
Research, Basic Clinical, Lab
5w LED, Transmitted light
Internal, 110 to 220V Auto switch
Microscope
50.3cm
Coarse and Fine
26.9cm
4X, 10X, 20X, 60x
55.4cm
10X, 22mm FOV
Trinocular
Infinity, DIN, plan destressing
2 Year - electronic, mechanical, optical with option to extend to 5 years
Documents