missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-3000 Series Fluorescence Compound Microscope System

Laxco™ LMC-3000 Series Fluorescence Compound Microscope System provides simple, easy-to-use operation, with signal-to-noise ratio. Single channel LED fluorescence wave-length specific and hard coated filters block out 90% of unwanted light.

Manufacturer:  Laxco™ LMC3FL44

 View more versions of this product

Catalog No. LMC3FL44

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Head
  • 360° swiveling binoculars tube for ergonomic viewing
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups
  • Trinocular photo tube/port for attachment of camera
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Objective Turret: 5 position

Stand
  • Built-in carrying handle
  • Reverse objective turret allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Cool, stable, color temperature, brightness intensity
  • 50,000 bulb life
Stage
  • Right-handed, X/Y mechanical stage
Flourescence
  • Single Channel LED fluorescence
  • Wave length specific LED
  • No bulb alignment
  • 25,000 bulb life means no replacement of bulb
  • No warm up or cool down
  • Unprecedented Signal to Noise Ratio
  • Adjustable light intensity controls
  • Shutter to switch between brightfield and fluorescence
  • Simple, easy to use design for quick detection of fluorescence signal
  • Stable excitation energy with 5% drop in excitation energy over life of bulb
  • Hard coated filter technology for maximum efficiency in blocking out unwanted light

Certifications

Quality Proformance Certification

Specifications

Specifications

Trinocular
LED Fluorescence, RFP
15.62 in.
Fluorescence Filter/s: EX 560 +/- 20, EM 645 +/- 37
26.9cm
4X, 10X, 40X, 100X oil
47.5cm
Research, Basic Clinical, Lab
Internal, 110 to 220V Auto switch
Eyepieces, stand, dust cover, objectives, power cord, immersion oil
Coarse and Fine
39.7cm
10.59 in.
1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider
18.7 in.
Plan achromatic
Infinity, DIN, plan to 22mm FOV
2 Year - electronic, mechanical, optical with option to extend to 5 years
SDS
Documents