missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-3000 Series Brightfield Compound Microscope System

Rotating ergo binoculars allows for clear crisp imaging under bright field observation with flexibility of height between users. Laxco™ LMC-3000 Series Compound Microscope System is ideal for hematological applications.

Manufacturer:  Laxco™ LMC3HM1

 View more versions of this product

Catalog No. LMC3HM1



Description

Description

Head
  • 360° swiveling binoculars tube for ergonomic viewing
  • Locked in Eyepiece
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Objective Turret: 5 position

Stand
  • Built-in carrying handle
  • Reverse objective turret allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Cool, stable, color temperature, brightness intensity
  • 50,000 bulb life
  • Koehler Illumination: Full with field diaphragm
Stage
  • Right-handed, X/Y mechanical stage
Specifications

Specifications

15.62 in.
Eyepieces, stand, dust cover, objectives, power cord, immersion oil
10.59 in.
1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider
18.7 in.
Plan achromatic
Hematogical applications
3w LED, Brightfield
Internal, 110 to 220V Auto switch
Microscope
39.7cm
Coarse and Fine
26.9cm
10X, 20X, 40X, 50X oils, 100X oil
47.5cm
10X, 22mm FOV
Binocular
Infinity, DIN, plan to 22mm FOV
2 Year - electronic, mechanical, optical with option to extend to 5 years
Documents