Please login to your online account to display your discounted pricing

Laxco™ LMC-2000 Series Compound Microscope System


Provides bright, stable color temperature image. Laxco™ LMC-2000 Compound Microscope System allows for polarization elements to be easily inserted or removed from the optical path.

Manufacturer: laxco™  LMC2SP1

 View more versions of this product

Catalog No. LMC2SP1

  • / Each
 

Description & Specifications

Specifications

Condenser Type 1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield Slider
Head Style Binocular
Lighting Type 3w LED, Cross Polarization
Eyepiece 10X, 20mm FOV
Optical Design Infinity, DIN, Plan to 22mm FOV
Electrical Requirements Internal, 110 to 220V Auto Switch
Resolution Coarse and Fine
Product Type Compound Microscope
Width (English) 8.14 in.
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Height (English) 15.2 in.
Height (Metric) 38.7cm
Diameter (English) 15.9 in.
For Use With (Application) Educational. Basic Research, and Basic Material Science
Width (Metric) 20.7cm
Magnification Power 4X, 10X, 40X, 100X oil
Item Description Right-Handed, X/Y Mechanical Stage
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, Cross Polarization kit
Diameter (Metric) 40.5cm

Head

  • 360° rotatable
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Collapsible rubber eyecups
  • Adjustable interocular distance
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
Stand
  • Built-in carrying handle
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
    Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness Intensity
  • 50,000 bulb life