missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-2000 Series Compound Microscope

Provides bright, stable color temperature image. Laxco™ LMC-2000 Compound Microscope System allows for polarization elements to be easily inserted or removed from the optical path.

Manufacturer:  Laxco™ LMC2DF4

 View more versions of this product

Catalog No. LMC2DF4



Description

Description

Head
  • 360° rotatable
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Collapsible rubber eyecups
  • Adjustable interocular distance
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
Stand
  • Built-in carrying handle
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
    Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness Intensity
  • 50,000 bulb life
Specifications

Specifications

15.2 in.
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, 4/10/20/40 Darkfield slider
Coarse and Fine
20.7cm
4X, 10X, 40X, 100X oil
40.5cm
Educational and Basic Research
3w LED, Darkfield
Internal, 110 to 220V Auto Switch
Compound Microscope
38.7cm
Right-Handed, X/Y Mechanical Stage
8.14 in.
1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield Slider
15.9 in.
10X, 20mm FOV
Trinocular
Infinity, DIN, Plan to 22mm FOV
2 Year - electronic, mechanical, optical with option to extend to 5 years
Documents