missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-2000 Series Compound Microscope

Provides bright, stable color temperature image. Laxco™ LMC-2000 Compound Microscope System allows for polarization elements to be easily inserted or removed from the optical path.

Manufacturer:  Laxco™ LMC2SP2

 View more versions of this product

Catalog No. LMC2SP2



Description

Description

Head
  • 360° rotatable
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Collapsible rubber eyecups
  • Adjustable interocular distance
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
Stand
  • Built-in carrying handle
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
    Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness Intensity
  • 50,000 bulb life
Specifications

Specifications

15.2 in.
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, Cross Polarization kit
Coarse and Fine
20.7cm
4X, 10X, 40X, sealed, 100X oil
40.5cm
Educational. Basic Research, and Basic Material Science
3w LED, Cross Polarization
Internal, 110 to 220V Auto Switch
Compound Microscope
38.7cm
Right-Handed, X/Y Mechanical Stage
8.14 in.
1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield Slider
15.9 in.
10X, 20mm FOV
Trinocular
Infinity, DIN, Plan to 22mm FOV
2 Year - electronic, mechanical, optical with option to extend to 5 years
Documents