missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ LMC-1000 Series Compound Microscope System
Allows for imaging both macro and micro samples on single system. Laxco™ LMC-1000 Compound Microscope System is flexible system that allows to view samples ranging from slides and plants to geological samples.
Manufacturer: Laxco™ LMC1BF1
Description
Head- Locked in eyepiece
- 360° rotatable
- 30°observation angle
- Adjustable diopter on left eyepieces
- Adjustable interocular distance
- Macro and micro viewing capabilities
- Adjustable working distance stage
Stand
- Macro and micro viewing capabilities: slides, materials & dishes
- Adjustable working distance stage
- Built-in carrying handle
- Can accommodate samples up to 10.1cm (4 in.) 44mm in height at 2x magnification
- Rechargeable internal battery allows for portability and field use
- Reverse objective turret (4 position) allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Plug storage, and cord wrap on back of unit
Illumination
- Fixed Koehler illumination
- Cool, stable, color temperature and brightness intensity
- 50,000 bulb life
- Flexible light guide for incident illumination
Power Supply
- Industry standard, DC, external power supply for easy of replacement
Specifications
24.2 in. | |
Petri Dish, Black and White Stage Plate, LCD display w/ camera, SD Card, HDMI Cable, Eyepieces, Stand, Dust Cover, Objectives, Power Cord, and Pointer | |
Coarse and Fine | |
21.3cm | |
1.25 N.A. Abbe, with Iris diaphragm | |
8.5 in. | |
10X, 18mm FOV with pointer | |
Digital LCD Trinocular | |
Finite, DIN, Achro | |
2 Year - electronic, mechanical, optical with option to extend to 5 years |
61.5cm | |
Macro and Micro viewing | |
8.4 in. | |
5MP Color Camera | |
2X, 4X, 10X, 40X | |
21.59cm | |
Educational, Basic research, Material sciences and Botany | |
3w LED for Transmitted; 3w LED for Incident | |
External, 110 to 220V Auto switch brick, with DC plug | |
Compound Microscope |