missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-1000 Series Compound Microscope System

Allows for imaging both macro and micro samples on single system. Laxco™ LMC-1000 Compound Microscope System is flexible system that allows to view samples ranging from slides and plants to geological samples.

Manufacturer:  Laxco™ LMC1BF13

 View more versions of this product

Catalog No. LMC1BF13



Description

Description

Head
  • Locked in eyepiece
  • 360° rotatable
  • 30°observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Macro and micro viewing capabilities
  • Adjustable working distance stage
Stand
  • Macro and micro viewing capabilities: slides, materials & dishes
  • Adjustable working distance stage
  • Built-in carrying handle
  • Can accommodate samples up to 10.1cm (4 in.) 44mm in height at 2x magnification
  • Rechargeable internal battery allows for portability and field use
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Plug storage, and cord wrap on back of unit
Illumination
  • Fixed Koehler illumination
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life
  • Flexible light guide for incident illumination
Power Supply
  • Industry standard, DC, external power supply for easy of replacement
Specifications

Specifications

11.06 in.
Petri Dish, Black and White Stage Plate, Eyepieces, Software, USB Cable, Stand, Dust Cover, Objectives, Power Cord, and Pointer
Coarse and Fine
21.3cm
2X, 4X, 10X, 40X
21.59cm
Educational, Basic research, Material sciences and Botany
3w LED for Transmitted; 3w LED for Incident
External, 110 to 220V Auto switch brick, with DC plug
Compound Microscope
28.1cm
Macro and Micro viewing
8.4 in.
1.25 N.A. Abbe, with Iris diaphragm
8.5 in.
10X, 18mm FOV with pointer
Trinocular
Finite, DIN, Achro
2 Year - electronic, mechanical, optical with option to extend to 5 years
Documents