Please login to your online account to display your discounted pricing

LinerGOLD GC Liners for Thermo Scientific™ TRACE™ 1300 Series and Agilent™ Instruments


Using a unique, state-of-the-art deactivation process, Thermo Scientific™ LinerGOLD™ GC liners provide enhanced inertness for a wide range of compounds.

Manufacturer: thermo fisher scientific  453A1355UI

 View more versions of this product

Catalog No. 03-151-662

  • / Pack of 5 Each
 

Description & Specifications

Specifications

For Use With Splitless Liner with Double Taper
Quantity Pack of 5
Packing Material No
Diameter (Metric) Inner 4mm
Diameter (Metric) Outer 6.3mm
Length (Metric) 78.5mm
For Use With (Equipment) GC Injection Port

Consistency in your GC liner is of paramount importance – you expect to see a consistently high level of performance time after time. Thermo Scientific™ LinerGOLD™ GC liners are manufactured and tested to ensure that you have confidence with every liner that it installed onto your GC system.