Please login to your online account to display your discounted pricing

LinerGOLD GC Liners for Thermo Scientific™ TRACE™ 1300 Series and Agilent™ Instruments


Using a unique, state-of-the-art deactivation process, Thermo Scientific™ LinerGOLD™ GC liners provide enhanced inertness for a wide range of compounds.

Manufacturer: thermo fisher scientific  453A1255UI

 View more versions of this product

Catalog No. 03-151-665

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 4mm
Diameter (Metric) Outer 6.3mm
Length (Metric) 78.5mm
Packing Material Quartz Wool
For Use With (Equipment) GC Injection Port
For Use With Precision Liner
Quantity Pack of 5

Consistency in your GC liner is of paramount importance – you expect to see a consistently high level of performance time after time. Thermo Scientific™ LinerGOLD™ GC liners are manufactured and tested to ensure that you have confidence with every liner that it installed onto your GC system.