Please login to your online account to display your discounted pricing

LinenTest™ Magnifiers


Portable and lightweight.

Manufacturer: fisher science education  LT-80

 View more versions of this product

Catalog No. S01504

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Lens 1.2 in.
Diameter (Metric) Lens 3cm
For Use With (Application) For easy measuring of small parts and is perfect for stitch counting
Includes Soft pouch
Material Glass, Metal
Weight (English) 3.3 oz.
Weight (Metric) 93.55g
Magnification 5x
Product Type Linentest™ Magnifier