Please login to your online account to display your discounted pricing

Thermo Scientific™ Lindberg/Blue M™ Multipurpose 1500°C Box Furnaces


Lindberg/Blue M multipurpose furnaces feature integral control to 1500°C. Double-wall insulated construction provides rapid heatup/cooldown and energy efficiency.

Manufacturer: thermo scientific™  BF51433C1

 View more versions of this product

Catalog No. 10-549-205

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Description Box Furnace
Dimensions (D x W x H) Interior 12 x 6 x 5 in. (30.5 x 15.2 x 12.7cm)
Dimensions (L x W x H) Exterior 29 x 25 x 26 in. (73.7 x 63.5 x 66cm)
Electrical Requirements 208/240V 50/60Hz
Capacity (English) 0.21 cu.ft.
Capacity (Metric) 6L
Capacity 0.21 cu.ft., 6L
Depth (English) Interior 12 in.
Depth (Metric) Interior 30.5cm
Height (English) Exterior 26 in.
Height (English) Interior 5 in.
Height (Metric) Exterior 66cm
Height (Metric) Interior 12.7cm
Hertz 50/60Hz
Length (English) Exterior 29 in.
Length (Metric) Exterior 73.7cm
Power Consumption 6400w
Temperature Control Multi Seg/1 Prog
Temperature Range (Metric) 1500°C
Voltage 208/240V
Width (English) Exterior 25 in.
Width (English) Interior 6 in.
Width (Metric) Exterior 63.5
Width (Metric) Interior 15.2cm

Thermo Scientific™ Lindberg/Blue M Multipurpose 1500°C Box Furnaces have double-wall construction with Moldatherm™ insulation for rapid heatup and cooldown, energy efficiency and cooler exterior surface temperatures.
Not available in Europe

  • Built-in adjustable high limit overtemperature protection
  • Simultaneous LED display of actual and setpoint temperatures in either °C or °F
  • Silicon carbide heating elements for long-life, safety and reliable service with maximum energy savings
  • Safety door switch interrupts power to heating elements when door is opened; protects elements and minimizes exposure to operator
  • Moldatherm hearthplate supports load and protects interior from spillage and mishandling
  • Type “R” thermocouple is integrated into chamber backwall

With Integral Controller

  • Microprocessor-based PID control
  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

With Independent Controller (CC58125C, available separately)

  • Microprocessor-based PID (proportional, integral, derivative) control
  • Single segment, single setpoint, one ramp to setpoint

Requires:

BF51333C requires CC58125C controller