Please login to your online account to display your discounted pricing

Thermo Scientific™ Lindberg/Blue M™ LGO Box Furnaces


Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with these box furnaces.

Manufacturer: thermo scientific™  BF51732PFMC1

 View more versions of this product

Catalog No. 10-549-199

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) Interior 12 in.
Length (Metric) Exterior 58.4
Width (English) Exterior 24 in.
Depth (English) Interior 11 in.
Power Consumption 4500w
Electrical Requirements 208/240V 50/60Hz
Capacity (Metric) 16.4L
Dimensions (D x W x H) Interior 11 x 12 x 11 in. (27.9 x 33 x 17.8cm)
Length (English) Exterior 23 in.
Temperature Range (Metric) 100° to 1200°C
Height (Metric) Exterior 68.6cm
Height (Metric) Interior 17.8cm
Height (English) Exterior 27 in.
Dimensions (L x W x H) Exterior 23 x 24 x 27 in. (58.4 x 61 x 68.6cm)
Capacity 0.6 cu.ft., 16.4L
Voltage 208/240V
Shipping Weight (Metric) 75kg
Capacity (English) 0.6 cu.ft.
Hertz 50/60Hz
Width (Metric) Exterior 61cm
Height (English) Interior 11 in.
Width (Metric) Interior 33cm
Temperature Control Digital Multi Seg/Multi Prog/FM
Depth (Metric) Interior 27.9cm

Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with Thermo Scientific™ Lindberg/Blue M™ LGO Box Furnaces. Furnaces feature proprietary LGO (light gauge overbend) heating elements and Thermo Scientific™ Moldatherm™ insulation for efficient and economical transfer of heat to chamber, with low exterior temperatures. Variable heat-up rate eliminates thermal shock to materials with inherently quick heat up and cool down rates.
Not available in Europe

Key Features

  • Choice of side hinge or vertical lift door
  • Air vent (1″ dia., top) and air inlet (0.375″ dia., rear) for inert atmosphere exchange (may experience some leakage at door)
  • Self-tuning, digital instrumentation for precise temperature setpoint and display
  • Platinel II™ thermocouple for long-term stability
  • 0.6 cu. ft. models feature vertical lift door; 2 cu. ft. models feature horizontal side swing door, hot side facing away from operator for protection

Microprocessor Control

  • Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process, prevents overshoot
  • Control panel designed for easy access and maintenance
  • Main power ON/OFF switch on control panel
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Can be configured to display temperature in either °C or °F
  • Safety door switch interrupts power to heating element when door is opened; protects heating elements and minimizes exposure to end-user
  • Removable shelves for versatility
  • Moldatherm™ hearthplate supports load and prevents damage due to spillage

Digital, Single-Setpoint Controller

  • Single segment, single setpoint, one ramp to setpoint

Digital Single-Program, Multiple-Segment Programmable Controller

  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

Digital Multiple-Program, Multiple-Segment Programmable Controller

Available on models with (P) suffix designation

  • Multiple programs and segments for ramp (up and down) and dwell (timed hold) temperature control

Overtemperature Control (OTC)†

Adjustable digital overtemperature control, available on selected models with(B)suffix designation
  • Protects furnace and load in the event of primary control circuit failure
  • Overrides main controller and shuts off power to furnace if high limit is reached
  • Manual reset required for safety
  • Operates via magnetic contacts through signal from independent thermocouple

Flowmeter Option (FM) (Inert Atmosphere Only)

Available on selected models with (FM) designation
  • Gas flowmeter, adjustable, located on front control panel
  • Adjustable flowrate, range 1.0 to 10.0 cu. ft./hr. standard
  • Suitable for inert gas or airflow to chamber
  • Allows fresh air exchange for ashing applications Not suitable for combustible or volatile gases

Ordering Information:

Required power cord and hardwiring not included. Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace; up to 30 units can be connected to one PC.

†Specify Option

B for Overtemperature Control (OTC) when ordering.

Includes

One two-part shelf (0.6 cu. ft. models have one shelf position at center position; 2.0 cu. ft. models have three shelf positions)