Learn More
Thermo Scientific™ Lindberg/Blue M™ Box and Tube Furnace Controllers
Program segments into Thermo Scientific™ Lindberg/Blue M™ Box and Tube Furnace Controllers for increased temperature accuracy.
Supplier: Thermo Scientific™ CC58114PBA1
Description
Program segments into Thermo Scientific™ Lindberg/Blue M™ Box and Tube Furnace Controllers for increased temperature accuracy. Features overtemperature control and multiple segment configuration; designed to work with the 1200°C split-hinge and 1500°C box furnaces.
- Fully wired with advanced microprocessor-based digital control, solid-state power module, on/off curcuit breaker and thermocouple input jacks for each zone
- Built-in adjustable high-limit overtemperature protection
- LED simultaneously displays actual temperature vs. setpoint in °C or °F
- Designed for operation on 120, 208, or 240V 50/60Hz, single-phase line
Overtemperature Control
- Adjustable digital control is factory installed
- Protects furnace and load in the event of primary control curcuit failure
- Overrides main controller and shuts off power to furnace if high limit is reached
- Must be manually reset for safety
- Operates via magnetic contacts through a signal from an independent thermocouple
1200°C Three Zone, 16 Segment, One Programmable Controller for Split-hinge Furnaces (CC58434C)
- Three microprocessor-based PID controls, single segment, single setpoint, one ramp to set point
1200°C Three Zone, 16 Segment, Three Programmable Controllers for Split-hinge Furnaces (CC58434PC)
- Center Zone—One microprocessor-based PID programmable control, with one program of 16 segments for ramps (up and down) and eight dwells (timed holds)
- End Zones—Two microprocessor-based PID control, single segment, single setpoint; microprocessers mimic the programmed profile of the center zone controller, but allow a digitally displayed offset up to 100°C
1200°C Digital, Single Setpoint Controllers for Split-hinge Furnaces (CC58114PBA, CC58114PA)
- Includes one microprocessor-based PID control, single segment, single setpoint, one ramp to setpoint
- CC58114PBA includes overtemperature control
1500°C Digital, Single Setpoint Controller for Box Furnaces (CC58125C)
- Includes three microprocessor-based PID controls, single segment, single setpoint, one ramp to set point
1500°C Digital, Single Program, Multiple Segment Programmable Controllers for Box Furnaces (CC58125PC, CC58125PBC)
- Advanced microprocessor-based PID control, single program with multiple segments for ramp and dwell temperature control
- CC58125PBC includes overtemperature control
Specifications
Single-zone, Multiple Segment, programmable, over temperature control | |
1200°C (Split-Hinge), 1500°C (Box Furnaces) | |
Digital | |
30 A |
Lindberg/Blue M 1200°C Split-Hinge Tube Furnaces | |
Tube Furnace Controller | |
120 V | |
50/60 Hz |