Please login to your online account to display your discounted pricing

Thermo Scientific™ Lindberg/Blue M™ 1500°C General-Purpose Tube Furnaces

Featuring integral control designed for a range of applications which require processing flexibility with fast heatup and recovery.

Specifications

Diameter (English) Process Tube 1 to 3 in.
Diameter (Metric) Process Tube 2.54 to 7.62cm
Display LED
Hertz 50/60Hz
Temperature Control Integral
View More Specs
Products
Catalog Number Mfr. No. Type Price Quantity    

10-549-191

 
thermo scientific™
STF55433C*
Multisegment/single program CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Diameter (English) Process Tube 1 to 3 in.
Diameter (Metric) Process Tube 2.54 to 7.62cm
Display LED
Hertz 50/60Hz
Temperature Control Integral
Temperature Range (Metric) 500° to 1500°C
Insulation Moldatherm

Featuring integral control designed for a range of applications which require processing flexibility with fast heatup and recovery. Thermo Scientific™ Lindberg/Blue M 1500°C General-Purpose Tube Furnaces incorporate Moldatherm™ insulation to increase temperature uniformity, improve energy efficiency and to maintain low exterior cabinet temperatures during operation.
Not available in Europe

  • Accommodate 1in., 2in. and 3in. O.D. process tubes (customer supplied)
  • Silicon carbide heating elements positioned above and below tube works with Type “R” thermocouple to stabilize temperature
  • Microprocessor-based PID programmable control (proportional, integral, derivative) prevents overshoot
  • Available with Single Program/Multiple Segment or Multiple Program/Multiple Segment Programmable Controller
  • Program(s) and segment(s) for ramp (up and down) and dwell (timed hold) temperature control
  • Adjustable high limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Temperature display in °C or °F
  • Optional Overtemperature Control (OTC) on Multi-Program/Multi-Segment model