missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ LiChroCART™ Column/Aluspher™ 100 RP-select B Sorbent HPLC Cartridges, 5μm
HPLC cartridge
Supplier: MilliporeSigma™ 1513150001
Description
Aluspher™ RP-select B is an alumina based alkali stable reversed phase stationary phase, designed for separations of neutral, acidic and basic compounds. Due to its stability in the range of pH 2-12 Aluspher™ RP-select B allows the use of basic eluents such as NaOH. This sorbent is packed into a LiChroCART™ 125-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).Specifications
Cartridge | |
125 mm | |
2 to 12 | |
1/Pk. | |
RP-Select B | |
Reversed Phase | |
Stainless Steel |
4 mm | |
5 μm | |
100 Å | |
L7 | |
Silica | |
Reversed Phase | |
Cartridge |