missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mystaire Latitude Series C Balance Enclosure PROMO

Mystaire Latitude Series C Balance Enclosure provides biotechnology and pharmaceuitcal companies with an important safety solution when handling potentially harmful chemicals in particulate and/or liquid form.

Manufacturer:  Mystaire MYLBE72PMO

 View more versions of this product

Catalog No. 15338971PMO

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Horziontal laminar airflow pattern
  • EverSafe automatic safety controller
  • Saf-T-Zone filtration system that allows for filter replacement while the hood is running and providing maximum containment
  • Permanent safety HEPA filter
  • Dark Blue base for contrast in powder clean up
  • Waste port to attach Waste bag for disposal of weighing vessels and gloves
Specifications

Specifications

580 CFM
UL, CSA, CE
762mm
110V
Powder
1041mm
65db
432mm
520 lb.
72 in.
1803mm
30 in.
72 in.
6
22.8 in.
579mm
Ductless
25 in.
635mm
17 in.
110V
71 in.
1829mm
1829mm
41 in.
Documents
Promotions

Promotions