Please login to your online account to display your discounted pricing

Large Nylon Clamps

$123.76 - $123.76

Specifications

Clamp Size Large
For Use With (Equipment) BTX Harvard apparatus
Material Nylon
Product Type Stronghold Clamp
Length (English) Opening 3.33 in.
View More Specs
Products
Catalog Number Mfr. No. Color Includes Price Quantity    

05-886-11

 
harvard apparatus inc
532112R
Red Extension stem Each for $123.76
Description & Specifications

Specifications

Clamp Size Large
For Use With (Equipment) BTX Harvard apparatus
Material Nylon
Product Type Stronghold Clamp
Length (English) Opening 3.33 in.
Length (Metric) Opening 8.45cm
Temperature (English) Resistant 430°F
Temperature (Metric) Resistant 221°C

Two moving jaws open to 31/3 in. (85mm). Close to within 1/8 in. (3mm) of contact. Made of strong, lightweight nylon reinforced with glass fiber. Resist most chemicals, particularly salt solutions and solvents. Heat resistant to 221°C (430°F). Choice of male connector or extension stem. Extension stem is 3/8 in. diameter (9.5mm) and 6 in. long (150mm). Choose red or white; integral color won't peel or flake.