Please login to your online account to display your discounted pricing

Thermo Scientific™ Large-Capacity Reach-In CO2 Incubator

Culture large volumes of patient samples for bacterial growth, perform short-term growth studies and work with large volume products with this incubator.

Specifications

Capacity 29 cu. ft., 821L
Capacity (English) 29 cu. ft.
Capacity (Metric) 821L
Certifications/Compliance CE, UL, cUL
CO2 Concentration Control Better than ±0.1%
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

39-50

 
thermo scientific™
FOR3950
120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 29 cu. ft., 821L
Capacity (English) 29 cu. ft.
Capacity (Metric) 821L
Certifications/Compliance CE, UL, cUL
CO2 Concentration Control Better than ±0.1%
Amperage 10A
Cabinet Material cold rolled steel
Chamber Material Stainless-steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC
Data Outputs Optional
Depth (English) Interior 27 in.
Depth (Metric) Interior 68.5cm
Dimensions (D x W x H) Interior 27 x 31 x 60 in. (68.5 x 78.7 x 152.4cm)
Dimensions (L x W x H) Exterior 33 x 38 x 80 in. (83.8 x 96.5 x 203.2cm)
Height (English) Exterior 80 in.
Height (English) Interior 60 in.
Height (Metric) Exterior 203.2cm
Height (Metric) Interior 152.4cm
Humidity Delivery 4 gallon humidity reservoir
Length (English) Shelf 25.8 in.
Length (Metric) Shelf 65.5cm
Net Weight (English) 500 lb.
Net Weight (Metric) 226.8kg
Relative Humidity Off, med. >80%, high >90%
Shelves 5/27 (supplied/max)
Shipping Weight (English) 660 lb.
Shipping Weight (Metric) 299.4kg
Temperature Range (Metric) 5° to 60°C
Width (English) Exterior 38 in.
Width (English) Interior 31 in.
Width (English) Shelf 30.6 in.
Width (Metric) Exterior 96.5cm
Width (Metric) Interior 78.7cm
Width (Metric) Shelf 78cm
Length (English) Exterior 33 in.
Length (Metric) Exterior 83.8cm
Ports (2) 2.4 in. ports, one each side rear wall
Shelf Material Stainless-steel

Culture large volumes of patient samples for bacterial growth, perform short-term growth studies and work with large volume products. The Thermo Scientific™ Large-Capacity Reach-In CO2 Incubator offers a broad range of built-in features that provide optimal flexibility. This unit provides elevated RH to prevent product desiccation in medium-term cultures and maintains temperature uniformity, even when equipment (cell rollers, rockers, shakers, spinners, stirrers) is installed in the chamber.

Performance

  • Directed horizontal laminar airflow system promotes ideal growth environment
  • Three RH system settings: off, medium, high
  • Three water fill options: automatic, semi-automatic, ergonomic manual
  • Thermo Scientific™ Enviro-Scan™ microprocessor control
  • Selectable temperature, overtemperature, CO2, humidity
  • Audible/visual alarm and alarm silence
  • Remote alarm contacts
  • Data outputs to help meet internal and regulatory documentation requirements

Construction

  • Heated triple-pane glass door minimizes condensation and permits a clear view
  • Two thru-wall access ports (one on right and left sidewalls) for probes, sensors, power cords
  • Interior and exterior accessory receptacles
  • Stainless-steel interior
  • Heavy-duty, solid stainless-steel shelves resist corrosion; adjust on 2″ (5.1cm) centers
  • Swivel, locking casters ensure easy mobility for installation and cleaning
  • Leveling feet provide stability for added safety in the lab

Compatible with:

  • Built-in gas guards (1900000, 190642, 1900086, 190640)
  • Factory-installed data outputs (190544, 190523, 1900085, 190512, 190543, 1900152)
  • Two-stage gas regulators (965010, 961027)
  • Shelves (227642, 224139, 502045, 227641, 224155)

Recommended for:

  • Culturing large volumes of patient samples for bacterial growth
  • Performing short-term growth studies
  • Working with large volume products