Please login to your online account to display your discounted pricing

American Educational Products Large-Capacity Droppers


Droppers in straight glass tubes.

Manufacturer: american educational products  BD9189

 View more versions of this product

Catalog No. S18765

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Shape Straight
Material Glass
Capacity (English) 0.067 oz.
Graduated Yes
Capacity 0.067 oz., 2mL
Length (Metric) 10.2cm
Length (English) 4.015 in.
Capacity (Metric) 2mL