missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Large Bidirectional Rotators

Perform gentle horizontal and vertical orbital rotation with these rotators, allowing more rapid exchange of solvents and providing lower backgrounds in blotting techniques.

$2,140.10 - $2,140.10

Specifications

Dimensions (L x W x H) Exterior 14 x 16 x 7.5 in. (36 x 41 x 19cm)
Height (English) Exterior 7.5 in.
Height (Metric) Exterior 19cm
Hertz 50/60Hz
Humidity Range 20 to 80%
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
1451228Q Thermo Scientific™
4631Q
120V Each for $2,140.10
Specifications

Description

Perform gentle horizontal and vertical orbital rotation with Thermo Scientific™ Large Bidirectional Rotators, allowing more rapid exchange of solvents such as in staining and destaining gels and providing lower backgrounds in blotting techniques. This low-maintenance rotator has a continuous-duty motor and direct drive assembly without belts or pulleys to replace.

Features:
  • Stainless-steel platform accommodates two Pyrex™ dishes
  • Variable rotation solid-state speed control
  • 3-dimensional horizontal and vertical orbit rotation through a 6° angle
  • Lightweight for easy mobility
  • Durable cold-rolled steel body with baked enamel finish
  • White, neoprene rubber mat provides a non-skid surface and easy sample viewing

Includes:

  • Three-wire line cord and plug
Description & Specifications

Specifications

14 x 16 x 7.5 in. (36 x 41 x 19cm)
19cm
20 to 80%
14 in.
36cm
25 lb.
0 to 25rpm
4° to 40°C (Operating)
16 in.
41cm
1.8kg
7.5 in.
50/60Hz
14 in.
36cm
6deg. angle through a 360deg. rotation
11kg
39.2° to 104°F
16 in.
41cm
4 lb.