Please login to your online account to display your discounted pricing

LaMotte™ LTC3000w Series Laboratory Turbidity, Chlorine and Color Meter


Bench-top turbidimeter for turbidity, chlorine and color measurement

Manufacturer: lamotte™  1972EPA

 View more versions of this product

Catalog No. 03-920-561

  • / Each
 

Description & Specifications

Specifications

Product Type Laboratory Turbidity And Chlorine Meter
For Use With (Application) For turbidity, chlorine and color measurement
Range 0.03 ppm
Includes 0,1 and 10 NTU standards, sample bottle, 6 sample tubes, 100 each free and total chlorine DPD tablets and USB cable and computer/wall adapter
Resolution 0.01 NTU/FNU, 0.1 NTU/FNU, 1 NTU/FNU
Certifications/Compliance EPA
Response Time <2 sec.
Height (Metric) 7.6cm
Light Source Tungsten
Width (Metric) 22.2cm
Display Type LED
Weight (English) 1.5 lb.
Battery Type Lithium ion rechargeable
Width (English) 8.75 in.
Height (English) 3 in.
Voltage 3.7V
Weight (Metric) 0.68kg