Please login to your online account to display your discounted pricing

LaMotte™ LTC3000w Series Laboratory Turbidity, Chlorine and Color Meter

Bench-top turbidimeter for turbidity, chlorine and color measurement

$4,241.43 - $4,241.43

Specifications

Battery Type Lithium ion rechargeable
Display Type LED
Product Type Laboratory Turbidity And Chlorine Meter
Resolution 0.01 NTU/FNU, 0.1 NTU/FNU, 1 NTU/FNU
Response Time <2 sec.
View More Specs
Includes:  0, 1, and 10 NTU standards, sample bottle, 6 sample tubes, 100 each free and total chlorine DPD tablets and USB cable and computer/wall adapter
Products
Catalog Number Mfr. No. Certifications/Compliance Light Source Price Quantity    

03-920-561

 
lamotte™
1972EPA
EPA Tungsten Each for $4,241.43

03-920-562

 
lamotte™
1972ISO
ISO 860mm LED Each for $4,241.43
Description & Specifications

Specifications

Battery Type Lithium ion rechargeable
Display Type LED
Product Type Laboratory Turbidity And Chlorine Meter
Resolution 0.01 NTU/FNU, 0.1 NTU/FNU, 1 NTU/FNU
Response Time <2 sec.
For Use With (Application) For turbidity, chlorine and color measurement
Height (English) 3 in.
Height (Metric) 7.6cm
Includes 0,1 and 10 NTU standards, sample bottle, 6 sample tubes, 100 each free and total chlorine DPD tablets and USB cable and computer/wall adapter
Voltage 3.7V
Weight (English) 1.5 lb.
Weight (Metric) 0.68kg
Width (English) 8.75 in.
Width (Metric) 22.2cm

  • Can store 500 data points which can be downloaded to a computer
  • Allows 7 different languages (English, French, Spanish, Japanese, Italian, Portuguese, Chinese)
  • Wide range and high accuracy
  • Signal averaging: Disabled, 2, 5, 10
  • Power: USB computer cable or wall adapter or Lithium ion rechargeable battery, 3.7V, 2.5 x 0.75 in., 1.7 oz.
  • Auto shut-off: Disabled, 5, 10, 30 minutes
  • Response time: <2 seconds

W x D x H: 8.75 x 7.75 x 3 in. (22.2 x 19.7 x 7.6cm)