missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

LaMotte™ 2020we and 2020wi Portable Turbidity Meters

Waterproof IP67

Manufacturer:  LaMotte™ 1970EPA

 View more versions of this product

Catalog No. 03-920-550



Includes: Supplied with 0,1 and 10 NTU standards; sample bottle; four vials; USB cable and wall plug all in a waterproof carrying case.

Description

Description

Compact handheld water analysis instrument with microprocessor-driven optical system and unique optics configuration. Available in EPA- or ISO-compliant versions.

  • Provides precise, sensitive and dependable measurements
  • Reads low levels for turbidity (0.05 NTU) and expands to higher ranges: 0-4000
  • Response time: <5 seconds
  • Features seven languages, data logging (4000 points), signal averaging, USB port
  • Uses 3.7V lithium rechargeable battery and wall plug, with auto shut-off
  • Replacement glass test tubes available; see Cat. No. 03-920-406

Certifications

CE marked

Specifications

Specifications

±0.05, ±2%, ±3%
Turbidity Meter 2020w
Lithium ion rechargeable
Tungsten
3.7V
0.81 lb.
USEPA 180.1 Standard
0,1 and 10 NTU standards, sample bottle, four vials, USB cable and wall plug all in a waterproof carrying case
0.01, 0.1, 1 NTU/FNU
LCD
<5 sec.
67
0.36kg
Documents