Please login to your online account to display your discounted pricing

LaMotte™ 2020we and 2020wi Portable Turbidity Meters


Waterproof IP67

Manufacturer: lamotte™  1970ISO

 View more versions of this product

Catalog No. 03-920-551

  • / Each
 

Description & Specifications

Specifications

Light Source 860nm LED
Response Time <5 sec.
Voltage 3.7V
IP Rating 67
Weight (English) 0.81 lb.
Weight (Metric) 0.36kg
Certifications/Compliance ISO 7027 Standard
Battery Type Lithium ion rechargeable
Display Type LCD
Accuracy ±0.05, ±2%, ±3%
Includes 0,1 and 10 NTU standards, sample bottle, four vials, USB cable and wall plug all in a waterproof carrying case
Product Type Turbidity Meter 2020wi
Resolution 0.01, 0.1, 1 NTU/FNU