missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lakeside™ One and Two-Drawer Equipment Stands
Lakeside One and Two-Drawer Equipment Stands are versatile and mobile—making them ideal for transporting equipment.
Manufacturer: Lakeside™ 358
Description
- Load Capacity: 200 lb. (91kg)
- Swivel casters: 3.5 in. (9cm)
- Stainless steel construction
- Cleans and sanitizes easily
- One drawer stand features 3 shelves
- Two drawer stand features 2 shelves
Order Info
Shipped assembled. One-drawer weight: 39 lb. (18kg); Two-drawer weight: 44 lb. (20kg).
Specifications
35 in. | |
Stainless Steel | |
137kg | |
18.75 in. | |
43cm | |
2 | |
3.5 in. Swivel casters, two drawer | |
20kg |
16.75 in. | |
300 lb. | |
89cm | |
48cm | |
18.75 x 16.75 x 35 in. (48 x 43 x 89cm) | |
Ideal for transporting equipment | |
44 lb. |