missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ LABXPERT™ FreezerBondz Labels
For Brady TLS 2200 and PC Link Printers
Manufacturer: Brady™ X124490
Description
- Made of Freezerbondz polyester or nylon cloth
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Ideal for autoclave, freezer, hot water baths (100°C), liquid nitrogen
- For use with centrifuge tube, cryo vial, eppendorf tube, laboratory identification
- Moisture resistance
- Smooth surface with matte finish
- Compatible with LABXPERT printer
Specifications
RoHS | |
Permanent Acrylic | |
Matte | |
Centrifuge tube, Eppendorf tube, Laboratory identification | |
Rectangle | |
0.053 mm | |
12.70 mm | |
4 cm |
Surface Mount | |
Black,White | |
Polyester | |
225/Pk. | |
-196°C to +130 °C | |
0.5 in. | |
1.6 in. |