missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labplas Filtra-Bag Blender Bags
Designed to simplify taking an aliquot when working with samples which contain large amounts of residue and/or semi-solid/solid substances. Labplas Filtra-Bag Blender Bags are constructed with a polyethylene outer shell that reduces the risk of piercing the bag wall during blending.
Manufacturer: Labplas SCT6090A
Description
Designed to simplify taking an aliquot when working with samples which contain large amounts of residue and/or semi-solid/solid substances. Labplas Filtra-Bag Blender Bags are constructed with a polyethylene outer shell that reduces the risk of piercing the bag wall during blending.
- Used for aliquoting
- Blender accessible
- Filter membrane for separating solids and liquids
- Contaminant-free
- Virgin polyethylene
- Large bag mouth opening
- Easy to use pull tabs
Specifications
9 x 6 in. (229 x 229mm) | |
24 oz. | |
Tear-off protection strip | |
9 in. | |
PE (Polyethylene) | |
6 in. |
3 mil | |
710mL | |
Aliquoting | |
229mm | |
Sterile | |
229mm |