Please login to your online account to display your discounted pricing

Labplas Filtra-Bag Blender Bags


Designed to simplify taking an aliquot when working with samples which contain large amounts of residue and/or semi-solid/solid substances. Labplas Filtra-Bag Blender Bags are constructed with a polyethylene outer shell that reduces the risk of piercing the bag wall during blending.

Manufacturer: labplas inc  SCTO7012A

 View more versions of this product

Catalog No. 01-815-385

  • / Case of 400 Each
 

Description & Specifications

Specifications

Closure Type Open Top
Dimensions (L x W) 12 x 7 in. (305 x 178mm)
For Use With (Application) Aliquoting
Length (English) 12 in.
Sterile Yes
Thickness (English) 3 mil
Width (English) 7 in.
Capacity (English) 55 oz.
Capacity (Metric) 1650mL
Length (Metric) 305mm
Material PE (Polyethylene)
Width (Metric) 178mm

  • Used for aliquoting
  • Blender accessible
  • Filter membrane for separating solids and liquids
  • Contaminant-free
  • Virgin polyethylene
  • Large bag mouth opening
  • Easy to use pull tabs