Please login to your online account to display your discounted pricing

Labomed™ Lx 400 Research and Digital Research Microscopes


Reliability in laboratory and research applications.

Manufacturer: fisher scientific  9126001

 View more versions of this product

Catalog No. S96036

  • / Each
 

Description & Specifications

Specifications

Diaphragm Iris
Magnification Power 4x, 10x, 40x and 100x DIN plan achromatic
Axis Type Coaxial coarse and fine
Lighting Type 6V/20w Halogen
Grade High school
Condenser Type 1.25 N.A. Abbe with aspheric lens
Nosepiece 4-position reversed with click stops and rubber grip
Eyepiece 10X, 20mm widefield
Design Type Mechanical
Weight (Metric) 8.3kg
Objective Types 4x, 10x, 40x and 100x DIN plan achromatic
Depth (Metric) 48.3cm
Includes Power cable (6ft.), cargille immersion oil, Nylon dust cover and cleaning Cloth, Styrofoam casing, operation manual, allen wrench, power cord, spare bulb and spare fuse
Width (Metric) 40.6cm
Depth (English) 19 in.
Height (English) 13 in.
Voltage 100/240V
Electrical Requirements 100/240V 50/60Hz
Optical Design Color corrected infinity
Head Style Binocular
Weight (English) 18.2 lb.
Base Style Single mold Aluminum Die cast with ergonomic handrests
For Use With (Application) Laboratory and research application
Width (English) 16 in.
Hertz 50/60Hz
Height (Metric) 33cm