Please login to your online account to display your discounted pricing

Labomed™ Lx 400 Research and Digital Research Microscopes

Reliability in laboratory and research applications.

$1,401.30 - $1,474.20

Specifications

Axis Type Coaxial coarse and fine
Base Style Single mold Aluminum Die cast with ergonomic handrests
Condenser Type 1.25 N.A. Abbe with aspheric lens
Depth (English) 19 in.
Depth (Metric) 48.3cm
View More Specs
Includes:  3.15MP camera model includes CapturePro™ archiving software. All models come with operation manual, Allen wrench, dust cover, cleaning cloth, power cord, spare bulb and spare fuse.
Products
Catalog Number Mfr. No. Lighting Type Price Quantity    

S96036

 
fisher scientific
9126001
6V/20w Halogen Each for $1,401.30

S96037

 
fisher scientific
9126011
3.4V, 1w LED Each for $1,474.20
Description & Specifications

Specifications

Axis Type Coaxial coarse and fine
Base Style Single mold Aluminum Die cast with ergonomic handrests
Condenser Type 1.25 N.A. Abbe with aspheric lens
Depth (English) 19 in.
Depth (Metric) 48.3cm
Design Type Mechanical
Diaphragm Iris
Magnification Power 4x, 10x, 40x and 100x DIN plan achromatic
Objective Types 4x, 10x, 40x and 100x DIN plan achromatic
Electrical Requirements 100/240V 50/60Hz
Eyepiece 10X, 20mm widefield
For Use With (Application) Laboratory and research application
Grade High school
Height (English) 13 in.
Height (Metric) 33cm
Hertz 50/60Hz
Includes Power cable (6ft.), cargille immersion oil, Nylon dust cover and cleaning Cloth, Styrofoam casing, operation manual, allen wrench, power cord, spare bulb and spare fuse
Nosepiece 4-position reversed with click stops and rubber grip
Optical Design Color corrected infinity
Voltage 100/240V
Weight (English) 18.2 lb.
Weight (Metric) 8.3kg
Width (English) 16 in.
Width (Metric) 40.6cm

Color-Corrected Infinity Plan optics, combined with well-corrected wide-field eyepieces, provide brilliant images with high-color fidelity and sharp contrast. Rackless stage and low-position controls provide a high degree of convenience. Metal composition of all critical mechanical components and gears and all-glass optical components deliver robust performance in educational, laboratory and research settings.

  • Eyepieces: spring-locked 10X/20mm focusable eyepieces with dual diopter adjustments, foldable rubber eye guards and antifungal coating
  • Head: binocular/trinocular viewing tube with 30° viewing angle, 360° rotatable, interpupillary distance adjustment of 48 to 75mm
  • Objectives: infinity plan-achromatic 4X (0.1 NA/ 30mm working distance [WD]), 10X (0.25 NA/ 4.82mm WD), 40X (0.65 NA/ 0.62mm WD), 100X (1.25 NA/ 0.11mm WD), all with antifungal coating, enable viewing of an assortment of specimens with the highest degree of clarity
  • Nosepiece: reverse angle quadruple nosepiece (ball-bearing type) with click stops and rubber grip
  • Stage: rackless 200 x 160mm mechanical stage with dual specimen holder and low-drive X/Y movement controls, 78 x 54mm X/Y travel range
  • Condenser: Abbe 1.25 NA condenser with iris diaphragm, iris diaphragm with blue day light filter. Rack and pinion movements on stainless-steel guides
  • Stand: single-mold, rust-resistant stand with ergonomic hand rests that provide comfort and stability
  • Focusing: coarse, 3mm/rotation; fine, 0.3mm/rotation; 12.7mm total travel range

  • Illumination: available with halogen (6V/20w) bulb that provides 2000 hours of life or built-in rechargeable LED (3.4V/1w) that provides 100,000 hours of life
  • Electrical: universal input 100 to 240VAC, 50/60Hz

Dimensions: 19L x 16W x 13 in.H (48.3 x 40.6 x 33cm). Net weight: 18.2 lb. (8.3kg). Polarizing kit available; see cat. no. S96042. For details on other optional accessories, contact your Fisher Science Education Representative.

CE marked. UL registered.