Please login to your online account to display your discounted pricing

Labconco™ Xpert™ TXE™ Equipment Enclosure


Labconco Xpert™ TXE™ Equipment Enclosure provides a safe and ventilated space to keep powder-generating apparatus.

Manufacturer: labconco™  LCN3892002

 View more versions of this product

Telescoping Base Stand

Catalog No. 13-118-52

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Filter Type HEPA
Height (Metric) Exterior 144cm
For Use With (Application) Pharmaceutical research and quality control laboratories
Height (English) Interior 42 in.
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
Length (English) Exterior 24 in.
Length (Metric) Exterior 61cm
Weight (Metric) 113kg
Width (English) Exterior 31 in.
Material Epoxy Coated Metal
Width (English) 24 in.
Hertz 60Hz
Electrical Requirements 115V 60Hz
Dimensions (L x W x H) Exterior 24 x 31 x 56.9 in. (61 x 78.7 x 144cm)
Width (Metric) Exterior 78.7cm
Weight (English) 250 lb.
Height (English) Exterior 56.9 in.
Includes With Guardian 1000 Airflow Monitor
Height (Metric) Interior 106.6cm
Voltage 115V
Lighting Fluorescent
Width (Metric) 61cm