Please login to your online account to display your discounted pricing

Labconco™ Xpert™ TXE™ Equipment Enclosure


Labconco Xpert™ TXE™ Equipment Enclosure provides a safe and ventilated space to keep powder-generating apparatus.

Manufacturer: labconco™  LCN3892001

 View more versions of this product

Telescoping Base Stand

Catalog No. 13-118-51

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) Exterior 31 in.
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
Dimensions (L x W x H) Exterior 24 x 31 x 56.9 in. (61 x 78.7 x 144cm)
Electrical Requirements 115V 60Hz
For Use With (Application) Pharmaceutical research and quality control laboratories
Height (English) Interior 42 in.
Height (Metric) Interior 106.6cm
Hertz 60Hz
Includes With Guardian Airflow Monitor
Length (Metric) Exterior 61cm
Voltage 115V
Weight (English) 250 lb.
Weight (Metric) 113kg
Width (English) 24 in.
Width (Metric) Exterior 78.7cm
Width (Metric) 61cm
Filter Type HEPA
Height (English) Exterior 56.9 in.
Height (Metric) Exterior 144cm
Length (English) Exterior 24 in.
Lighting Fluorescent
Material Epoxy Coated Metal