missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ XPert™ Filtered Balance System

Keeps powders and particulates contained during procedures by using the XPert™ Filtered Balance System without Airflow Monitor.

$12881.70 - $33574.56

Specifications

Coating Epoxy
Lighting Type Fluorescent
Material Epoxy-coated Aluminum and Steel
Certifications/Compliance SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V models)
For Use With (Application) Provide user protection by keeping powders, particulates and fume contained during weighing procedures
View More Specs

Products 6
Catalog Number Mfr. No. Depth (English) Width (English) Includes Price Quantity  
Catalog Number Mfr. No. Depth (English) Width (English) Includes Price Quantity  
10-090-290
View Documents Promotion Details
Labconco™
3950200
28.6 in. 24 in. Plug N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-090-292
View Documents Promotion Details
Labconco™
3950300
29 in. 36 in. Plug N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-090-294
View Documents Promotion Details
Labconco™
3950400
29 in. 48 in. Plug N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-305-100
View Documents Promotion Details
Labconco™
3950500
29 in. 60 in. Plug N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-305-112
View Documents Promotion Details
Labconco™
3950600
29 in. 72 in. Plug N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-305-118
View Documents Promotion Details
Labconco™
3950630
35.5 in. 72 in. Plug N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator.

  • No outside ducting required
  • Accommodate large analytical and micro balances
  • Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
  • Intrinsically safe, negative-pressure design
  • Space-saving design - no separate filtered exhauster is required
Construction
  • Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
  • Prewired fluorescent lamp and switches for blower and light
  • 0.25 in. (0.64 cm) thick tempered safety glass front sash and sides
  • Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2 cm); wiping seal contains contaminants
  • External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4 cm)
  • Two utility ports for pass-through of electrical cords

Operation

  • Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
  • 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
  • Particulate containment independently verified by SafeBridge Consultants, Inc.
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3 μm in size
  • Top-accessible HEPA filter for leak scanning of entire surface
  • True bag-in/bag-out filter disposal system (requires certified technician)
  • Upper dilution air supply
  • Upper containment sash foil
  • Upper diffuser screen
  • Zone-perforated, pivoting rear baffle
  • Side-entry air foils
  • Pressure gauge
  • Quiet operation - as low as 48 dB

Order Info

Without built-in airflow monitors

Specifications

Specifications

Epoxy
Epoxy-coated Aluminum and Steel
Provide user protection by keeping powders, particulates and fume contained during weighing procedures
Fluorescent
SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V models)
2 Utility
SDS
missing translation for 'documents'

missing translation for 'documents'