Please login to your online account to display your discounted pricing

Labconco™ XPert™ Filtered Balance Systems with Guardian™ Airflow Monitor


Labconco XPert™ Filtered Balance Systems come with Guardian™ Airflow Monitor for added convenience.

Manufacturer: labconco™  LCN3950501

 View more versions of this product

Work surface and supporting base, available separately

Catalog No. 10-305-101

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 1 Year
Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Electrical Requirements 115V 60Hz
Material Epoxy Coated Aluminum and Steel
Width (English) Interior 57.6 in.
Height (Metric) Interior 81.2cm
Depth (English) Interior 23.4 in.
Weight (English) Shipping 505 lb.
Height (English) 46.3 in.
For Use With (Equipment) Large micro and analytical balances
For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
Type Filtered Balance System with Guardian Airflow Monitor
Height (English) Interior 32 in.
Depth (Metric) Interior 59.4cm
Sash Opening (Metric) 30.5cm
Lighting Fluorescent
Sash Opening (English) 12 in.
Weight (Metric) Shipping 229kg
Depth (English) 29 in.
Width (Metric) Interior 146.3cm
Weight 505 lb.
Height (Metric) 117.6cm
Noise Level 63 to 67dBA at 100 fpm, 58 to 63dBA at 80 fpm, 52 to 56dBA at 60 fpm
Ports 2 Utility
Width (English) 60 in.
Hertz 60Hz
Voltage 115V
Width (Metric) 152.4cm
Depth (Metric) 73.66cm