Please login to your online account to display your discounted pricing

Labconco™ XPert™ Filtered Balance Systems with Guardian™ Airflow Monitor

Labconco XPert™ Filtered Balance Systems come with Guardian™ Airflow Monitor for added convenience.

$9,203.80 - $9,203.80

Specifications

Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Material Epoxy Coated Aluminum and Steel
Type Filtered Balance System with Guardian Airflow Monitor
For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
For Use With (Equipment) Large micro and analytical balances
View More Specs
Requires:  Work surface and supporting base, available separately
Products
Catalog Number Mfr. No. Depth (Metric) Interior Electrical Requirements Width (Metric) Price Quantity    

10-304-86

 
labconco™
LCN3950201
59.4cm 115V 60Hz 60.9cm Each for $9,203.80

10-305-101

 
labconco™
LCN3950501
59.4cm 115V 60Hz 152.4cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

10-304-90

 
labconco™
LCN3950301
59.4cm 115V 60Hz 91.4cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

10-304-94

 
labconco™
LCN3950401
59.4cm 115V 60Hz 121.9cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

10-305-119

 
labconco™
LCN3950631
76.2cm 115V 60Hz 182.8cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

10-305-113

 
labconco™
LCN3950601
59.4cm 115V 60Hz 182.8cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Material Epoxy Coated Aluminum and Steel
Type Filtered Balance System with Guardian Airflow Monitor
For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
For Use With (Equipment) Large micro and analytical balances
Lighting Fluorescent
Ports 2 Utility

Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical, and industrial hygiene applications are kept away from the operator.

  • No outside ducting required
  • Accommodate large analytical and micro balances
  • Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
  • Intrinsically safe, negative-pressure design
  • Space-saving design–no separate filtered exhauster is required
Operation
  • Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
  • 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
  • Particulate containment independently verified by SafeBridge Consultants, Inc.
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3μm in size
  • Top-accessible HEPA filter for leak scanning of entire surface
  • True bag-in/bag-out filter disposal system (requires certified technician)
  • Upper dilution air supply
  • Upper containment sash foil
  • Upper diffuser screen
  • Zone-perforated, pivoting rear baffle
  • Side-entry air foils
  • Pressure gauge
  • Quiet operation–as low as 48dB
Construction
  • Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
  • Prewired fluorescent lamp and switches for blower and light
  • 0.25 in. (0.64cm) thick tempered safety glass front sash and sides
  • Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2cm); wiping seal contains contaminants
  • External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4cm)
  • Two utility ports for pass-through of electrical cords

Guardian Airflow Monitor

  • Continuously monitors airflow
  • Green LED glows when airflow is within setpoint range
  • Rred LED glows and audible alarm that sounds when airflow is outside setpoint range

SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993; UL 3101-1/61010-1; CAN/CSA C22.2 No. 1010.1; CE Conformity Marking (230V models)