Please login to your online account to display your discounted pricing

Labconco™ XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor


With the Labconco XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor you can provide user protection by keeping powders and particulates contained during weighing procedures.

Manufacturer: labconco™  LCN3950632

 View more versions of this product

Work surface and supporting base, available separately

Catalog No. 10-305-120

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 1 Year
Sash Opening (Metric) 30.5cm
Sash Opening (English) 12 in.
Width (English) 72 in.
Hertz 60Hz
Lighting Fluorescent
Width (Metric) 182.8cm
Height (English) 46.3 in.
Depth (Metric) Interior 76.2cm
Type Filtered Balance Systems with Guardian 1000 Digital Airflow
For Use With (Equipment) Large micro and analytical balances
Height (English) Interior 32 in.
Height (Metric) Interior 81.2cm
Height (Metric) 117.6cm
Noise Level 67 to 69dBA at 100 fpm, 61 to 63dBA at 80 fpm, 55 to 57dBA at 60 fpm
Ports 2 Utility
Weight 645 lb.
Weight (Metric) Shipping 293kg
Width (English) Interior 69.6 in.
Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Electrical Requirements 115V 60Hz
Voltage 115V
Depth (English) Interior 30 in.
Material Epoxy Coated Aluminum and Steel
For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
Weight (English) Shipping 645 lb.
Width (Metric) Interior 176.8cm
Depth (English) 35.5 in.
Depth (Metric) 90.17cm