missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor

With the Labconco XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor you can provide user protection by keeping powders and particulates contained during weighing procedures.

Manufacturer:  Labconco™ LCN3950602

 View more versions of this product

Catalog No. 10-305-114

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Requires : Work surface and supporting base, available separately

Specifications Description & Specifications

Specifications

1 Year
2 Utility
81.2cm
32 in.
176.8cm
Epoxy Coated Aluminum and Steel
Fluorescent
115V 60Hz
Large micro and analytical balances
59.4cm
115V
30.5cm
72 in.
73.66cm
SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
46.3 in.
Filtered Balance Systems with Guardian 1000 Digital Airflow
67 to 69dBA at 100 fpm, 61 to 63dBA at 80 fpm, 55 to 57dBA at 60 fpm
117.6cm
69.6 in.
605 lb.
23.4 in.
Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
60Hz
12 in.
29 in.
182.8cm