Please login to your online account to display your discounted pricing

Labconco™ XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor


With the Labconco XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor you can provide user protection by keeping powders and particulates contained during weighing procedures.

Manufacturer: labconco™  LCN3950302

 View more versions of this product

Work surface and supporting base, available separately

Catalog No. 10-304-91

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 1 Year
Lighting Fluorescent
Depth (English) Interior 23.4 in.
Height (English) 37.1 in.
For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
Height (Metric) Interior 57.6cm
Height (Metric) 94.2cm
Noise Level 58 to 61dBA at 100 fpm, 53 to 58dBA at 80 fpm, 48 to 53dBA at 60 fpm
Weight (English) Shipping 230 lb.
Weight (Metric) Shipping 104kg
Width (English) Interior 33.6 in.
Width (Metric) Interior 85.3cm
Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Electrical Requirements 115V 60Hz
Sash Opening (Metric) 23.9cm
Sash Opening (English) 9.4 in.
Width (English) 36 in.
Hertz 60Hz
Voltage 115V
Depth (English) 29 in.
Depth (Metric) 73.66cm
Width (Metric) 91.4cm
Depth (Metric) Interior 59.4cm
Material Epoxy Coated Aluminum and Steel
Type Filtered Balance Systems with Guardian 1000 Digital Airflow
For Use With (Equipment) Large micro and analytical balances
Height (English) Interior 22.7 in.
Ports 2 Utility
Weight 230 lb.