Please login to your online account to display your discounted pricing

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 4ft.


Protects user during powder weighing operations

Manufacturer: labconco™  LCN3940400

 View more versions of this product

Catalog No. 10-090-288

  • / Each
 

Description & Specifications

Specifications

Electrical Requirements 115V 60Hz
Weight (Metric) 120kg
For Use With (Application) Pharmaceutical research and other industries
Height (Metric) 97.2cm
Weight (English) 265 lb.
Frame Material Epoxy Coated Aluminum
Monitor Type None
Width (Metric) 121.9cm
Height (English) Sash Opening 9.4 in.
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
Hertz 60Hz
Depth (English) 29 in.
Width (Metric) Exterior 121cm
Width (English) 48 in.
Lighting Fluorescent
Height (Metric) Sash Opening 23.9cm
Height (English) 38.3 in.
Ports 2
Required Accessories Remote blower
Height (English) Interior 38.3 in.
Voltage 115V
Plug Type Domestic
Width (English) Exterior 4 ft.
Filter Type HEPA
Depth (Metric) 73.6cm