missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 2ft.

Protect user by keeping powders, particulates and fumes contained with a Labconco XPert™ Balance Enclosure.

Manufacturer:  Labconco™ LCN3940200

 View more versions of this product

Catalog No. 10-090-284


 

Specifications Description & Specifications

Specifications

23.4 in.
Pharmaceutical research and other industries
9.4 in.
Fluorescent
165 lb.
60.9cm
2
29 in.
ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
HEPA
50Hz
Remote blower
2 ft.
115V 50Hz
Epoxy Coated Aluminum
23.9cm
None
75kg
38.3 in.
24 in.
73.6cm
59.4cm
38.3 in.
Domestic
115V