Please login to your online account to display your discounted pricing

Labconco™ XPert™ Filtered Balance Station, Deep: 5ft., 115V 60Hz


Built-in HEPA filter, mounted in the upper plenum, removes particulates and exhausts clean air to the atmosphere

Manufacturer: labconco™  LCN3946530

 View more versions of this product

Work surface, supporting base, remote blower, ductwork

Catalog No. 10-305-130

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Depth (Metric) 90.17cm
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
Filter Type HEPA
Height (English) Exterior 49.6 in.
Height (English) Interior 32 in.
Hertz 60Hz
Plug Type Domestic
Required Accessories Work surface; supporting base; remote blower; ductwork
Voltage 115V
Width (English) Exterior 5 ft.
Width (English) Interior 57.6 in.
Width (Metric) Interior 146cm
Depth (English) 35.5 in.
Electrical Requirements 115V 60Hz
For Use With (Application) Designed to protect the user during powder weighing operations
Frame Material Epoxy Coated Aluminum
Height (English) Sash Opening 12 in.
Height (Metric) Sash Opening 30.5cm
Height (Metric) 125.9cm
Lighting Fluorescent
Monitor Type None
Weight (English) Shipping 515 lb.
Weight (English) 515 lb.
Weight (Metric) Shipping 234kg
Weight (Metric) 234kg
Width (Metric) 152.4cm
Height (English) 49.6 in.
Ports 2
Width (English) 60 in.