missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ XPert™ Easy-Order Balance Enclosure Systems
Low-profile enclosure systems provide user protection by containing powders, particulates, and fumes during weighing procedures.
Supplier: Labconco™ 3960302
Includes: XPert Balance Enclosure, FilterMate™ Portable Exhauster with HEPA filter, black solid powder work surface, and either the Guardian™ 1000 Digital or Guardian Jr. Airflow Monitor
Requires : Support base
Description
Containment Features
- Clean-Sweep™ airfoil and upper containment sash keep contaminants from user
- Upper sash, upper dilution supply and side-entry airfoils dilute contaminant and enhance containment
- Perforated rear baffle promotes horizontal laminar flow
- 23D × 22 1/4 in.H (58 × 56.5cm) interior easily accommodates large toploading and analytical balances
- Made of static-dissipative tempered safety glass, steel, and aluminum
- Ergonomic 20° angled sash opens 8 in. (20.3cm)
- Hinged sash pivots up and locks at 20 in. (50.8cm) loading height
Order Info
- Shipping weight: 2 ft. models, 138 lb. (63kg); 3 ft. models, 182 lb. (83kg); 4 ft. models, 226 lb. (102.5kg)
- For 115V 60Hz
Compliance
ASHRAE™ 110-1995
Specifications
Fume Hood | |
HEPA | |
28.6 in. | |
3 ft. |
Epoxy | |
Epoxy-coated Aluminum | |
2 |